missing translation for 'onlineSavingsMsg'
Learn More

CritiCore Protective Wear Cleanroom Scrub Pants

Catalog No. p-8750006
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18111111 X-Small
18111112 Small
18111113 Medium
18111114 Large
18111115 X-Large
18111116 2X-Large
18111117 3X-Large
18111118 4X-Large
18111119 5X-Large
18111120 6X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 18111111 Supplier CritiCore Protective Wear Supplier No. 13PA4922ESW101XSNVY
Only null left

Cleanroom Scrub Pants provide an ideal base-layer of protection for any cleanroom garment system.

  • Full elastic waist for a comfortable fit
  • Color-coded loops for easy size identification
  • Elastic and adjustable snaps at leg opening

Specifications

Size X-Small
Gender Unisex
Material Polyester
Color Navy
No. of Pockets None
Construction 100% Polyester Thread; Tex #45 and #21; Silicon-Free
Size (English) Inseam 28 in.
Size (English) Leg Opening 20 in.
Size (English) Waist 36 in.
Size (Metric) Inseam 71.12 cm
Size (Metric) Leg Opening 50.8 cm
Size (Metric) Waist 91.44 cm
Sterility Non-sterile
Waist Style Elastic
For Use With (Application) Cleanrooms
Show More Show Less