missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cleanroom Polyethylene Tape, 25.4 mm (1 in.)

Catalog No. p-7203030
Change view
Click to view available options
Color:
White
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
191202532 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 191202532 Supplier Fisherbrand™ Supplier No. EGPFP1WH
Only null left

This pressure-sensitive, polyethylene cleanroom tape, with low particulate and bio-burden counts, is ideal for sealing, color coding and marking in clean environments.

The Fisherbrand Polyethylene Cleanroom Tape is an excellent general purpose tape for media preparation, batching, color coding, packaging, and other applications in the cleanroom.

  • Pressure-sensitive polyethylene tape
  • Ideal for sealing, color coding and marking in clean environments
  • Excellent for clean construction areas
  • Cleanroom processed and wound on a 3-inch plastic core
  • Individually double bagged
  • Available in a range of widths
  • Roll length: 33 m (36 yd.)

Specifications

Autoclavable Not Autoclavable
Adhesive Type Acrylic
Coating Polyethylene
Color White
Finish Medium Gloss
Format Roll
Material Polyethylene
Product Type Cleanroom Tape
Sterility Non-sterile
For Use With (Application) For Batching, Color Coding, Cleanroom and Food Processing Support Applications
Temperature Range (English) 60°F to 80°F
Temperature Range (Metric) 16°C to 27°C
Dimensions (L x W) 33 m x 25.4 mm (36 yd. x 1 in.)
Length (English) 36 yd.
Length (Metric) 33 m
Width (English) 1 in.
Width (Metric) 25.4 mm
Show More Show Less