missing translation for 'onlineSavingsMsg'
Learn More

CritiCore Protective Wear Cleanroom ESD Scrub Pants

Catalog No. 18111211
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
18111211 6X-Large
18111202 X-Small
18111203 Small
18111204 Medium
18111205 Large
18111206 X-Large
18111207 2X-Large
18111208 3X-Large
18111209 4X-Large
18111210 5X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 18111211 Supplier CritiCore Protective Wear Supplier No. 13PA4922ESW101NVY6XL

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Cleanroom ESD scrub pants control static electricity while providing an ideal base-layer of protection for any cleanroom garment system.

  • Controls static electricity
  • Elastic back and drawstring front for secure comfort
  • Elastic and snaps for leg opening
  • Color-coded loops for easy size identification

Specifications

Size 6X-Large
Gender Unisex
Material ESD Sandwash
Color Navy
Seam Type Pre-serged, Felled
No. of Pockets None
Construction 100% Polyester Thread; Tex #45 and #21; Silicon-Free
Closure Type Elastic Drawstring
Disposable Reusable
Size (English) Inseam 36.5 in.
Size (English) Waist 54 in.
Size (Metric) Waist 137.16 cm
Sterility Non-sterile
Waist Style Tunneled Elastic
For Use With (Application) Cleanrooms
Length (Metric) 92.71 cm
Width (English) 74 in.
Width (Metric) 187.96 cm
Height (English) 51.5 in.
Height (Metric) 130.81 cm
Show More Show Less