missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Cleanroom ESD Scrub Pants
Cleanroom ESD scrub pants control static electricity while providing an ideal base-layer of protection for any cleanroom garment system.
Supplier: CritiCore Protective Wear 13PA4922ESW101NVY3XL
Description
- Controls static electricity
- Elastic back and drawstring front for secure comfort
- Elastic and snaps for leg opening
- Color-coded loops for easy size identification
Specifications
| 3X-Large | |
| ESD Sandwash | |
| Pre-serged, Felled | |
| 100% Polyester Thread; Tex #45 and #21; Silicon-Free | |
| Reusable | |
| 45 in. | |
| Non-sterile | |
| Cleanrooms | |
| 61 in. | |
| 47.5 in. |
| Unisex | |
| Navy | |
| None | |
| Elastic Drawstring | |
| 35.5 in. | |
| 114.3 cm | |
| Tunneled Elastic | |
| 90.17 cm | |
| 154.94 cm | |
| 120.65 cm |