missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uniform Technology™ Cleanroom Boot Altessa Grid ISO 5 Cleanroom Boots
This cleanroom boot cover is ideal for contamination prevention in general, high-tech, semiconductor, optical manufacturing, and inspection applications.
Supplier: Uniform Technology™ CBPX74WHS
Description
- Altessa Grid Fabric is made of 99% polyester to 1% carbon blend
- Color-coded webbing across toe with strap
- Webbing around ankle with side release buckle closure
- 1 in. elastic and webbing top closure with snap adjustment
- X-Stat ESD sole with twill reinforcement
- Upper is sewn on with conductive thread
- Meets standards required for use in ISO 5 (Class 100) to ISO 8 (Class 100,000) cleanrooms and other controlled environments
Specifications
| White | |
| Small | |
| Cleanroom Boots |
| Polyblend | |
| Water Repellent | |
| ISO 5 (Class 100) |