missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ CleanPath™ Adhesive Mats

Catalog No. 19066723
Change view
Click to view available options
Dimensions (L x W):
36 x 18 in.
45 x 26 in.
45 x 36 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19066723 45 x 36 in.
19066721 36 x 18 in.
19066722 45 x 26 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19066723 Supplier Berkshire™ Supplier No. CPM36454

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Berkshire CleanPath™ Adhesive Mats are the number one choice in cleanroom mats. Place CleanPath™ Adhesive Mats in cleanroom entry areas and change room entry areas to significantly decrease the transfer of foot-borne and wheel-borne contaminants including viable and non-viable particles.

  • Excellent adhesive strength and cleanliness
  • Blue color allows differentiation for guarding against migration into critical areas
  • Adhesive coated surface film peels off easily for disposal

Compliance

ISO Class 3-8; Cleanroom Class 1 -100,000; EU Grade B/C/D

Specifications

Color Blue
Length (English) 45 in.
Dimensions (L x W) 45 x 36 in.
Type Adhesive Floor Mat
Length (Metric) 114 cm
Width (English) 36 in.
Material LDPE
Width (Metric) 91 cm
Quantity 30 Sheets/Mat, 4 Mats/Cs.