missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ CleanLift™ Series Thermal Transfer Printable Labels, B-449
Ideal for a variety of applications. Brady™ CleanLift™ Series Thermal Transfer Printable Labels are made of removable polypropylene
Supplier: Brady™ THT554491
Description
- Available in various sizes
Chemical Identifiers
| Recommended ribbon series: R6200 | |
| None | |
| Matte | |
| Polypropylene (B-449) | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| Rectangle | |
| -70°C to +90°C | |
| 0.112 mm |
| Acrylic, Removable | |
| White | |
| Roll | |
| Thermal Transfer | |
| Barcode labeling, Component and equipment identification, General and industrial identification | |
| -70°C | |
| -94°F to 194°F | |
| 0.0044 in. |
Specifications
| Recommended ribbon series: R6200 | |
| None | |
| Matte | |
| Polypropylene (B-449) | |
| Thermal Transfer | |
| Non-sterile | |
| BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500 | |
| -70°C | |
| 1000 Label(s) / Roll | |
| Rectangle | |
| 101.6 x 50.8 mm (W x H) | |
| -70°C to +90°C | |
| 0.112 mm | |
| 50.8 x 101.60 mm | |
| 4 in. | |
| 101.60 mm | |
| 50.8 mm |
| Acrylic, Removable | |
| White | |
| Roll | |
| Single-side Printable | |
| Thermal Transfer Printer Label | |
| Barcode labeling, Component and equipment identification, General and industrial identification | |
| 1 | |
| THT-55-449-1 | |
| 1000/Pk. | |
| 101.60 mm (W) x 50.80 mm (H) | |
| -94°F to 194°F | |
| 0.0044 in. | |
| 53.98 mm | |
| 2 in. | |
| 101.60 mm | |
| 2 in. | |
| THT-55-449-1 |