missing translation for 'onlineSavingsMsg'
Learn More

NOTRAX™ Clean-Step™ Tacky Mat

Catalog No. p-7161539
Change view
Click to view available options
Color:
White
Dimensions (L x W):
26 x 45 in.
Surface Coating:
A Level High Tack
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Dimensions (L x W) Surface Coating
19085985 White 26 x 45 in. A Level High Tack
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19085985 Supplier NOTRAX™ Supplier No. 080S2645WH

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clean-Step™ Tacky Mats trap and keep out dust and particles

  • Adhesive surface grabs and holds soil matter with no transfer
  • Peel away sheets for fresh, clean surface
  • Numbered tabs ensure one sheet at a time removal and indicate number of remaining layers
  • Sticky mat is not damaged by footwear or wheels, does not slip, is noncontaminating
  • Blue and grey are B level tack whereas white is A level, high level of tack

Specifications

Dimensions (L x W) 26 x 45 in.
Surface Coating A Level High Tack
Width (English) 45 in.
Quantity 30 Sheets/Mat, 4 Mats/Cs.
Color White
Length (English) 26 in.