missing translation for 'onlineSavingsMsg'
Learn More

Heidolph™ Tuttnauer Clean and Simple™ Ultrasonic Bath

Catalog No. 13889569
Change view
Click to view available options
Capacity (Metric):
3.4 L
12.7 L
Dimensions (D x W x H) Interior:
13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.)
22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.)
Model:
CSU 1
CSU 1 H
CSU 3
CSU 3 H
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Dimensions (D x W x H) Interior Model
13889569 12.7 L 22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.) CSU 3 H
13889565 3.4 L 13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.) CSU 1
13889566 3.4 L 13.7 x 23.8 x 10.2 cm (5.4 x 9.4 x 4 in.) CSU 1 H
13889567 12.7 L 22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.) CSU 3
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 13889569 Supplier Heidolph™ Supplier No. 023211085

Easily keep your lab instruments and glassware clean. Heidolph's new Clean & Simplee™ Ultrasonic Bath features 60kHz of cleaning power - enough strength to remove all surface contamination but gentle enough for cleaning of delicate instruments.

Systems are available in 1- and 3-gallon sizes for standard glassware and instruments. For added sample processing and cleaning power, choose an 'H' model which features a built-in heating unit.

  • High efficiency 60 kHz of cavitation for thorough and quiet cleaning
  • Durable vinyl-clad steel housing is easy to clean and resists scratching
  • Stainless steel tank with cover included

Specifications

Material Stainless Steel Tank, Vinyl-clad Steel Housing
Voltage 115 V
Capacity (English) 3 gal.
Capacity (Metric) 12.7 L
Dimensions (D x W x H) Interior 22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.)
Height (English) Exterior 13.5 in.
Height (Metric) Exterior 34.3 cm
Includes Bath lid/cover
Model CSU 3 H
Width (English) 19 in.
Width (Metric) 493 mm
Show More Show Less