missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heidolph™ Tuttnauer Clean and Simple™ Ultrasonic Bath
Description
Systems are available in 1- and 3-gallon sizes for standard glassware and instruments. For added sample processing and cleaning power, choose an 'H' model which features a built-in heating unit.
- High efficiency 60 kHz of cavitation for thorough and quiet cleaning
- Durable vinyl-clad steel housing is easy to clean and resists scratching
- Stainless steel tank with cover included
Specifications
Specifications
| Material | Stainless Steel Tank, Vinyl-clad Steel Housing |
| Display | Analog |
| Voltage | 115 V |
| Capacity (English) | 3 gal. |
| Capacity (Metric) | 12.7 L |
| Dimensions (D x W x H) Interior | 22.9 x 39.4 x 15.2 cm (9 x 15.5 x 6 in.) |
| Includes | Bath lid/cover |
| Model | CSU 3 |