missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Elma™ Clean 260 Dip & Splash Ultrasonic Cleaning Solution
Description
- Neutral pH concentrate
- Leaves no residue after rinsing with DI water
- Dilute to 2% for use in an ultrasonic cleaner or to 1% for a labware washer
- Dilute with either tap water or deionized water
- Biodegradable
- Available in 10 and 25L containers
Applications
- Removes coolant, oil, dust, fingerprints, marking and label residues and soap deposits
- Cleans aluminum surfaces prior to anodizing or coating
- Cleans laser machined parts, laboratory sieves, sensitive metal, plastic, glass or ceramic surface
Specifications
Specifications
| Product Type | Ultrasonic Cleaning Product |
| Form | Liquid |
| pH | Neutral |
| Content And Storage | Keep between 43°F to 85°F, shelf life 2 years |
| For Use With (Application) | Safely Cleans Sensitive Metals, Plastics and Glass in an Ultrasonic Cleaner or Labware Washer |
| Volume (Metric) | 10 L |