missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Humboldt Clay Pipe Iron-Wire Triangles
$9.10 - $9.10
Specifications
Gauge | 16g |
---|---|
Includes | Flanged pipe stem |
Material | Iron Wire |
Product Type | Triangle |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Price | Quantity | ||||
15-285B
|
Humboldt
HUMH23910 |
2.5 in. | 6.35cm |
Each for $9.10
Pack of 10 Each for $91.00 |
|
15-285C
|
Humboldt
HUMH23920 |
3 in. | 7.62cm |
Each for $9.10
Pack of 10 Each for $91.00 |
|
Description
Crucibles completely exposed to flame. They rest on three flanges of clay pipe stems covering iron wire of triangle.
Specifications
16g | |
Flanged pipe stem | |
Iron Wire | |
Triangle |