missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Classical Powdered Ham's Nutrient Mixture F10 - F12

Catalog No. SH3001003
Change view
Click to view available options
Quantity:
2 x 5 L
1 x 10 L
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
SH3001003 1 x 10 L
SH3001002 2 x 5 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. SH3001003 Supplier Cytiva Supplier No. SH30010.03
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Support cell culture growth and biomanufacturing processes with powdered HyClone™ Ham's F10-F12 Nutrient Mixture, manufactured using ISO 9001:2000-certified processes.

Specifications

Form Powder
Product Type Ham's F12, with L-glutamine
Sterilization Method Non-sterile
With Additives Glutamine
Without Additives No Sodium Bicarbonate
Quantity 1 x 10 L
Certifications/Compliance cGMP and ISO 9001:2000
Content And Storage 2° to 8°C, away from light
Description Ham's F12, with L-Glutamine