missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Round Base Graduated Cylinder

Catalog No. s88430
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.1 mL
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Includes:
1 Ea.
12/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations Includes
S88430 500 mL 5 mL 1 Ea.
S88426 5 mL 0.1 mL 1 Ea.
S27993 10 mL 0.2 mL 1 Ea.
S15486 10 mL 0.2 mL 12/Pk.
S15455 25 mL 0.5 mL 1 Ea.
S15456 50 mL 1 mL 1 Ea.
S88428 100 mL 1 mL 1 Ea.
S88429 250 mL 2 mL 1 Ea.
S88431 1000 mL 10 mL 1 Ea.
S88432 2000 mL 20 mL 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S88430 Supplier Eisco™ Supplier No. CH0344E
Only null left

Eisco™ Class B Round Base Graduated Cylinder feature printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Single piece construction with round base
  • Printed graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Class Class B
Base Type Round
Diameter (Metric) Inside 51 mm
Shape Round
Scale Color Blue
Description 1 Ea.
Diameter (English) Inside 2.25 in.
Certifications/Compliance DIN EN ISO 4788
Height (English) 14.5 in.
Type Graduated Measuring Cylinder
Height (Metric) 35 cm
Tolerance Metric ±5 mL
Material Borosilicate Glass
Diameter (Metric) Outside 58 mm
Capacity (Metric) 500 mL
For Use With (Application) Measuring Liquids
Includes 1 Ea.
Graduations 5 mL
Autoclavable Autoclavable
Show More Show Less