missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Round Base Glass Graduated Cylinders with Interchangeable Stoppers

Catalog No. S88466
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
1 mL
2 mL
5 mL
10 mL
20 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Graduations
S88466 2000 mL 20 mL
S88460 25 mL 1 mL
S88461 50 mL 1 mL
S88462 100 mL 1 mL
S88463 250 mL 2 mL
S88464 500 mL 5 mL
S88465 1000 mL 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S88466 Supplier Eisco™ Supplier No. CH0348H

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Class B Round Base Glass Graduated Cylinders with Interchangeable Stoppers features printed graduations and spouts.

  • Made from high quality Borosilicate 3.3 Glass
  • Includes interchangeable polypropylene stopper
  • Round base
  • Printed blue graduations are chemical resistant
  • Spout for easy, mess free pouring
  • Class B
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Material Borosilicate Glass
Capacity (Metric) 2000 mL
For Use With (Application) Measuring Liquids
Graduations 20 mL
Autoclavable Autoclavable
Stopper Material Polypropylene
Base Type Round
Scale Color Blue
Shape Round
Class Class B
Height (English) 24.75 in.
Height (Metric) 57 cm
Certifications/Compliance DIN EN ISO 4788
Tolerance ±20 mL
Product Type Graduated Measuring Cylinder
Show More Show Less