missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Hexagonal Base Glass Graduated Cylinders
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
| Height (English) | 6.75 in. |
| Certifications/Compliance | DIN EN ISO 4788 |
| Type | Graduated Measuring Cylinder |
| Class | B |
| Tolerance Metric | ±0.05 mL |
| Scale Color | White |
| Height (Metric) | 15.2 cm |
| Shape | Round |
| Base Type | Hexagonal |
| Material | Borosilicate Glass |
| Show More |