missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Hexagonal Base Glass Graduated Cylinders
Description
- Made from high quality Borosilicate 3.3 Glass
- Hexagonal base for maximum stability
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| For Use With (Application) | Measuring Liquids |
| Graduations | 10 mL |
| Autoclavable | Autoclavable |
| Description | White Graduations |
| Base Type | Hexagonal |
| Scale Color | White |
| Shape | Round |
| Class | Class B |
| Show More |