missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class B Glass Volumetric Flasks with White Graduations
Eisco™ Class B Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.
Supplier: Eisco™ CH0442HWT
Description
- Include solid glass stoppers
- Flat bottom design
- Single graduation mark
- White printed markings
- Class B, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| To contain | |
| 2000 mL | |
| Borosilicate Glass 3.3 | |
| Class B | |
| 2000 mL | |
| Prepare chemical solution | |
| 37 cm | |
| 7 in. | |
| Long | |
| Straight-sided, Round | |
| 1 lb. | |
| 11 cm | |
| Reusable | |
| Beaded | |
| B | |
| Glass Stopper | |
| Stopper No. 27 |
| 67.62 oz. | |
| Clear | |
| Clear | |
| 165.1 mm | |
| Borosilicate Glass (3.3) | |
| 16.1 in. | |
| Stopper | |
| 11 cm | |
| Volumetric Flask | |
| ±1.0 mL | |
| 7 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |