missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Volumetric Flasks with White Graduations

Eisco™ Class B Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.

Supplier:  Eisco™ CH0442FWT

 View more versions of this product

Catalog No. S89415

Only null left
Explore available promotions

Description

Description

  • Include solid glass stoppers
  • Flat bottom design
  • Single graduation mark
  • White printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

To contain
500 mL
Borosilicate Glass 3.3
Class B
500 mL
Prepare chemical solution
25 cm
3.2 in.
Long
Straight-sided, Round
0.6 lb.
7.5 cm
Reusable
Beaded
B
Glass Stopper
Stopper No. 19
16.90 oz.
Clear
Clear
101.6 mm
Borosilicate Glass (3.3)
9.5 in.
Stopper
7.5 cm
Volumetric Flask
±0.4 mL
3.2 in.
Autoclavable
Yes
Non-sterile
Flat
Non-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions