missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Volumetric Flask with Snap Cap

Catalog No. S89429
Change view
Click to view available options
Capacity (Metric):
5 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89429 5 mL
S89430 50 mL
S89432 100 mL
S89434 200 mL
S89436 250 mL
S89438 500 mL
S89440 1000 mL
S89442 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S89429 Supplier Eisco™ Supplier No. CH0444A01WT
Only null left

Eisco™ Class B Glass Volumetric Flask with Snap Cap features a flat bottom design, single graduation, and white print markings.

  • Include chemical resistant PP snap cap
  • Flat bottom design
  • Single graduation mark
  • White printed markings
  • Class B, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Closure Color Blue
Closure Material Plastic
Color Clear
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (Metric) 6 cm
Length (Metric) 1.5 cm
Neck Style Long
Product Type Volumetric Flask
Width (Metric) 1.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Snap Cap
Surface Treatment Non-treated
Show More Show Less