missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Burettes with Glass Key Stopcock

Catalog No. S29396
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29396 10 mL
S29397 25 mL
S29398 50 mL
S29399 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29396 Supplier Eisco™ Supplier No. CH0236E
Only null left

Eisco™ Class B Glass Burettes with Glass Key Stopcock designed with blue graduations and a straight single bore.

  • Made from high quality 3.3 borosilicate glass
  • Blue ceramic graduations
  • Straight single bore
  • Includes smooth glass key stopcock
  • Glass Key stopcock requires lubrication but offers the smoothest, most authentic control

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 10 mL
Length (Metric) 1.27 cm
Material Borosilicate Glass
Graduations 0.05 mL
For Use With (Application) Dispensing Liquid
Height (Metric) 43.2 cm
Stopcock Straight
Stopcock Material Glass
Tolerance ±0.05 mL
Type Straight Bore Buret
Class Class B
Certifications/Compliance DIN ISO 385
Show More Show Less