missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Burette with Pinch Clip

Catalog No. S29390
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29390 10 mL
S29391 25 mL
S29392 50 mL
S29393 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S29390 Supplier Eisco™ Supplier No. CH0234A
Only null left

Eisco™ Class B Glass Burette with Pinch Clip designed with a single bore, detachable rubber tube, and pinch clip.

  • Made from high quality 3.3 Borosilicate Glass
  • Graduated
  • Class B, DIN ISO 385 Compliant
  • Single bore with detachable rubber tubing and pinch clip

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 10 mL
Length (Metric) 49.5 mm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) Dispensing Liquid
Height (Metric) 1 cm
Length (English) 1.9 in.
Includes Burette, Rubber Tubing and Pinch Clip, Tip
Tolerance 0.05 mL
Type Buret
Class Class B
Show More Show Less