missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class B Glass Automatic Schellbach Zero Burettes with Intermediate Stopcock, Reservoir and Bellow

Catalog No. S26707
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S26707 10 mL
S26708 25 mL
S26710 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S26707 Supplier Eisco™ Supplier No. CH0242T

High-quality Class-B automatic zero burets made from borosilicate 3.3 glass. Designed with Schellbach buret, an intermediate PTFE stopcock and rubber bellow, calibrated for delivery. Includes glass reservior.

  • Automatic zero Schellbach burette
  • Class B
  • Complies with ISO 385
  • Features intermediate PTFE stopcock, reservoir, joint clip, and rubber bellow
  • Made from high quality Borosilicate 3.3 glass
  • Blue enamel graduations with Schellbach stripe (vertical white stripe and central blue ribbon) for accurate reading of meniscus
  • Intermediate stopcock to facilitate drainage or excess liquid back into the reservoir
  • Graduated reservoir
  • Securely packed for safe transit

Specifications

Accuracy 0.03 mL
Autoclavable Autoclavable
Closure Type Intermediate Stopcock
Color Clear
Closure Material PTFE
Capacity (Metric) 10 mL
Length (Metric) 20.3 cm
Height (English) 33 in.
For Use With (Equipment) Labware
Material Borosilicate Glass (3.3)
For Use With (Application) Dispensing liquid
Height (Metric) 84 cm
Length (English) 8 in.
Includes Burette, reservoir, bellow, joint clip
Precision 0.03 mL
Plug Material PTFE
Resolution 0.05 mL
Stopcock Yes
Stopcock Material PTFE
Tolerance 0.03 mL
Type Automatic Self-zeroing Schellbach Buret
Class Class B
Certifications/Compliance DIN ISO 385
Show More Show Less