missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately
Description
Includes
Closure with polyvinyl-faced pulp liners (packed separately)
General-purpose vial
- Made from Type I, Class B borosilicate glass
- Black phenolic screw-top closure
- GPI thread finish
Specifications
Specifications
| Classification | B |
| Material (Liner) | Polyvinyl |
| Color | Clear |
| Diameter (Metric) Outer | 28 mm |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Disposable | Single-use |
| Volume (Metric) | 24 mL |
| For Use With (Application) | For general purpose |
| Volume (English) | 6.5 dr. |
| Show More |