missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Class B Borosilicate Glass Graduated Cylinder with Plastic Base
Description
- Double metric scale, calibrated to contain
- Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and plastic hexagonal bases
- All cylinders come with bumper guards
Specifications
Specifications
| Material | Borosilicate Glass |
| Capacity (Metric) | 1000 mL |
| Graduations | 10 mL |
| Class | Class B |
| Certifications/Compliance | Class B |
| Tolerance | 6 mL |
| Product Type | Graduated Cylinder |
Warning: Cancer and reproductive harm