missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps
An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.
Supplier: BRANDTECH™ VITLAB™ 673891
Description
- Highly transparent PP construction
- Available in a range of capacities and thread sizes
- Meets Class B tolerances per DIN EN ISO 1042
- Gravimetrically calibrated 'to contain' at 121°C
- Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
- To preserve markings, cleaning at no higher than 60°C is recommended
- Provides excellent resistance to chemicals, aldehydes, alkalis and acids
Specifications
| Calibrated 'to contain' at 20°C | |
| Translucent | |
| 100 mL | |
| 180 mm | |
| Volumetric Flask | |
| 0.2 mL | |
| Reusable | |
| Narrow | |
| B | |
| Screw | |
| 100 mL |
| Polypropylene | |
| Individually calibrated ring-marking | |
| Polypropylene | |
| 6 | |
| 60°C max. | |
| Not Autoclavable | |
| No | |
| Non-sterile | |
| Plain | |
| Untreated | |
| GL18 |