missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Class B Polypropylene Volumetric Flasks with Screw Caps

Catalog No. 14379208
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Closure Size:
GL18
GL25
GL32
No. per Pack:
3
4
5
6
Tolerance:
0.08 mL
0.12 mL
0.2 mL
0.3 mL
0.5 mL
0.8 mL
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Closure Size No. per Pack Tolerance
14379208 1000 mL GL32 3 0.8 mL
14379214 25 mL GL18 - 0.08 mL
14379218 50 mL GL18 6 0.12 mL
14379210 100 mL GL18 6 0.2 mL
14379212 250 mL GL25 5 0.3 mL
14379216 500 mL GL25 4 0.5 mL
14379379 10 mL GL18 6 0.08 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14379208 Supplier BRANDTECH™ VITLAB™ Supplier No. 676891

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

An excellent alternative to glass flasks, these Class B Polypropylene Volumetric Flasks with Screw Caps are designed to tight tolerances in the laboratory.

  • Highly transparent PP construction
  • Available in a range of capacities and thread sizes
  • Meets Class B tolerances per DIN EN ISO 1042
  • Gravimetrically calibrated 'to contain' at 121°C
  • Flasks can tolerate thermal stress up to 60°C without permanent exceeding of limits
  • To preserve markings, cleaning at no higher than 60°C is recommended
  • Provides excellent resistance to chemicals, aldehydes, alkalis and acids

Specifications

Calibration Calibrated 'to contain' at 20°C
Closure Material Polypropylene
Color Translucent
Description Individually calibrated ring-marking
Capacity (Metric) 1000 mL
Material Polypropylene
Height (Metric) 310 mm
No. per Pack 3
Product Type Volumetric Flask
Temperature Range (Metric) 60°C max.
Tolerance 0.8 mL
Autoclavable Not Autoclavable
Disposable Reusable
Graduated No
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Plain
Closure Type Screw
Surface Treatment Untreated
Volume (Metric) Working 1000 mL
Closure Size GL32
Show More Show Less