missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Volumetric Pipet, Borosilicate Glass

Catalog No. S89323
Change view
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
S89323 1 mL
S89324 2 mL
S89325 5 mL
S89326 10 mL
S89327 15 mL
S89328 20 mL
S28003 25 mL
S89329 50 mL
S89330 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. S89323 Supplier Eisco™ Supplier No. CH0559A
Only null left

Eisco Labs Volumetric Pipet, Borosilicate glass, 0.030 tolerance, Class A Glass, Individually wrapped

  • Volumetric pipette featuring color coding for easy volume identification.
  • Made of high-quality Borosilicate 3.3 glass.
  • Autoclavable, with superior chemical durability.
  • Low temperature gradient - can withstand high temperatures and thermal shocks.
  • Class A tolerance ±0.010 mL, as per DIN ISO 648 standard.
  • Calibrated for delivery.
  • Each pipette is individually wrapped to keep clean.

Specifications

Autoclavable Autoclavable
Material Borosilicate Glass
Sterility Non-sterile
Graduations Blue
Length (English) 0.5 in.
Volume (English) 0.03 oz.
Color Blue
Volume (Metric) 1 mL
Length (Metric) 1.27 cm
Type Serological Pipet
Disposable Reusable
Show More Show Less