missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco Labs Class A QR Coded Graduated Cylinder
Description
- Industrial Quality:
- Made of high quality borosilicate 3.3 glass.
- Microwavable and autoclavable, and can withstand high temperatures and thermal shocks.
- Heavy Duty:
- Cylinder features a hexagonal base for maximum stability.
- The measuring cylinder has a reinforced rim to protect against impact.
- Calibration Certificate:
- Hold the cylinder over a solid white background and scan the QR code on the cylinder to retrieve the batch certificate for the Class A cylinder.
- Meets ISO 4788 standards.
- Blue Graduations:
- Easy to read, blue labeled graduations.
- Great for Professional Laboratories and Classrooms:
- Designed for use in professional laboratories, but is an ideal choice for science classrooms or household use.
- Eisco Labs borosilicate glass has the following heat tolerances:
- Strain Point 515°C Annealing Point 565°C Softening Point 820°C.
- Proudly manufactures its own products using state-of-the-art equipment, and following the highest standards of quality control.
Specifications
Specifications
| Material | Borosilicate Glass (3.3) |
| Capacity (Metric) | 100 mL |
| Graduations | 10 mL |
| Class | Class A |
| Tolerance | ±0.50 mL |
| Product Type | Graduated Cylinder |