missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flasks with White Graduations
Eisco™ Class A Glass Volumetric Flasks with White Graduations feature a flat bottom design, interchangeable solid glass stoppers, and single graduation.
Supplier: Eisco™ CH0441GWT
Description
- Include solid glass stoppers
- Flat bottom design
- Single graduation mark
- White printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| Clear | |
| Clear | |
| Borosilicate Glass (3.3) | |
| 13.4 in. | |
| 3 in. | |
| Long | |
| ±0.3 mL | |
| 3 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| Borosilicate Glass 3.3 | |
| 1000 mL | |
| Prepare chemical solution | |
| 29 cm | |
| 9.5 cm | |
| Volumetric Flask | |
| 0.9 lb. | |
| 9.5 cm | |
| Reusable | |
| Beaded | |
| A | |
| Glass Stopper | |
| Stopper No. 22 |