missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flask with Stopper
Class A Glass Volumetric Flask with Stopper - Features a flat bottom design, single graduation, and blue print markings.
Supplier: Eisco™ CH0441F
Description
- Includes a solid glass stopper
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Warranty
1 year limited manufacturer warranty.
Specifications
| 16.90 oz. | |
| ASTM-E288 | |
| Borosilicate Glass 3.3 | |
| Glass stopper | |
| 500 mL | |
| Prepare Chemical Solution | |
| 25 cm | |
| 7.5 cm | |
| Volumetric Flasks | |
| ±0.2 mL | |
| 2 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 500 mL | |
| Clear | |
| Clear | |
| 76.2 mm | |
| Borosilicate Glass (3.3) | |
| 6.3 in. | |
| 2 in. | |
| Long | |
| Straight-sided, Round | |
| 0.5 lb. | |
| 7.5 cm | |
| Reusable | |
| Beaded | |
| A | |
| Glass Stopper | |
| Stopper No. 19 |