missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Volumetric Flask with Stopper
Class A Glass Volumetric Flask with Stopper - Features a flat bottom design, single graduation, and blue print markings.
Supplier: Eisco™ CH0441C
Description
- Includes a solid glass stopper
- Flat bottom design
- Single graduation mark
- Blue printed markings
- Class A, in compliance with ASTM-E288
- Autoclavable
Order Info
See Also: Eisco Solid Neoprene Stoppers (CH0319FNUP), 13mm tapered.
Warranty
1 year limited manufacturer warranty.
Specifications
| 3.38 oz. | |
| ASTM-E288 | |
| Borosilicate Glass 3.3 | |
| Glass stopper | |
| 100 mL | |
| Prepare Chemical Solution | |
| 16.5 cm | |
| 5 cm | |
| Volumetric Flasks | |
| ±0.08 mL | |
| 5 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 100 mL | |
| Clear | |
| Clear | |
| 38.1 mm | |
| Borosilicate Glass (3.3) | |
| 12.5 in. | |
| 5 in. | |
| Long | |
| Straight-sided, Round | |
| 0.2 lb. | |
| 5 cm | |
| Reusable | |
| Beaded | |
| A | |
| Glass Stopper | |
| Stopper No. 13 |