missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Glass Volumetric Flask with Stopper

Class A Glass Volumetric Flask with Stopper - Features a flat bottom design, single graduation, and blue print markings.

Supplier:  Eisco™ CH0441A01

 View more versions of this product

Catalog No. S27062

Only null left
Explore available promotions

Description

Description

  • Includes a solid glass stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Specifications

0.16 oz.
ASTM-E288
Borosilicate Glass 3.3
Class A
5 mL
Prepare Chemical Solution
76.2 mm
25.4 mm
Volumetric Flasks
0.1 lb.
0.1 lb.
25.4 mm
Reusable
Beaded
A
Glass Stopper
5 mL
Clear
Clear
22.86 mm
Borosilicate Glass (3.3)
3 in.
1 in.
Long
Straight-sided, Round
±0.020 mL
1 in.
Autoclavable
Yes
Non-sterile
Flat
Non-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions