missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Glass Volumetric Flask with Stopper

Catalog No. S89393
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89393 50 mL
S89391 10 mL
S27062 5 mL
S89390 25 mL
S89395 100 mL
S89397 200 mL
S89399 250 mL
S89401 500 mL
S89403 1000 mL
S89405 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S89393 Supplier Eisco™ Supplier No. CH0441B
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Class A Glass Volumetric Flask with Stopper - Features a flat bottom design, single graduation, and blue print markings.

  • Includes a solid glass stopper
  • Flat bottom design
  • Single graduation mark
  • Blue printed markings
  • Class A, in compliance with ASTM-E288
  • Autoclavable

Warranty

1 year limited manufacturer warranty.

Specifications

Capacity (English) 1.69 oz.
Capacity (Metric) Media 50 mL
Certifications/Compliance ASTM-E288
Closure Color Clear
Closure Material Borosilicate Glass 3.3
Color Clear
Description Glass stopper
Diameter (Metric) Base 38.1 mm
Capacity (Metric) 50 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare Chemical Solution
Height (English) 12 in.
Height (Metric) 13.5 cm
Length (English) 4 in.
Length (Metric) 3.5 cm
Neck Style Long
Product Type Volumetric Flasks
Shape Straight-sided, Round
Tolerance ±0.05 mL
Weight (English) 0.1 lb.
Width (English) 4 in.
Width (Metric) 3.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Glass Stopper
Surface Treatment Non-treated
Closure Size Stopper No. 13
Show More Show Less