missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Schellbach Burette with PTFE Stopcock
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations with white backing for improved visibility/readability
- Class A, accurate to DIN 835, ASTM E287 Standards
- Straight single bore
- Includes PTFE key stopcock
Warranty
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 25 mL |
| Length (Metric) | 1 cm |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| For Use With (Application) | Dispensing Liquid |
| Height (Metric) | 58.5 cm |
| Scale | Blue |
| Stopcock | Straight |
| Stopcock Material | PTFE |
| Tolerance | ±0.05 mL |
| Show More |