missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Glass Schellbach Burette with PTFE Stopcock

Catalog No. S29409
Change view
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S29409 25 mL
S29410 50 mL
S29411 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S29409 Supplier Eisco™ Supplier No. CH0241J

Eisco™ Class A Glass Schellbach Burette with PTFE Stopcock has a white backing and blue graduations to allow for easy reading and the highest accuracy in measuring clear liquids.

  • Made from high quality 3.3 borosilicate glass
  • Blue ceramic graduations with white backing for improved visibility/readability
  • Class A, accurate to DIN 835, ASTM E287 Standards
  • Straight single bore
  • Includes PTFE key stopcock

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (Metric) 25 mL
Length (Metric) 1 cm
Material Borosilicate Glass
Graduations 0.1 mL
For Use With (Application) Dispensing Liquid
Height (Metric) 58.5 cm
Scale Blue
Stopcock Straight
Stopcock Material PTFE
Tolerance ±0.05 mL
Type Schellbach Buret
Class Class A
Certifications/Compliance DIN 12700, ISO 385
Show More Show Less