missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Glass Graduated Cylinders with Interchangeable Polypropylene Stopper

Catalog No. s88475
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S88475 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S88475 Supplier Eisco™ Supplier No. CH0349L
Only null left

Eisco™ Class A Glass Graduated Cylinders with Interchangeable Polypropylene Stopper features a hexagonal base and printed graduations.

  • Made from high quality Borosilicate 3.3 glassG
  • Includes interchangeable polypropylene stopper
  • Hexagonal base for maximum stability
  • Printed graduations are chemical resistant
  • Class A
  • Conforms to DIN EN ISO 4788 standard
  • Autoclavable

Specifications

Certifications/Compliance DIN EN ISO 4788
Scale Color Blue
Stopper Material Polypropylene
Base Type Hexagonal
Shape Round
Type Graduated Measuring Cylinder
Class A
Height (English) 11.25 in.
Height (Metric) 29 cm
Tolerance Metric ±0.5 mL
Material Borosilicate Glass
Capacity (Metric) 100 mL
For Use With (Application) Measuring Liquids
Graduations 1 mL
Autoclavable Autoclavable
Show More Show Less