missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Burettes with Glass Key Stopcock
Eisco™ Class A Glass Burettes with Glass Key Stopcock designed with blue graduations and a straight single bore.
Supplier: Eisco™ CH0236A
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- includes smooth glass key stopcock
- Glass Key stopcock requires lubrication but offers the smoothest, most authentic control
Warranty
1 year limited manufacturer warranty
Specifications
| 0.03 mL | |
| Key Stopcock | |
| Glass | |
| Borosilicate Glass (3.3) | |
| Dispensing Liquid | |
| Glass | |
| Key | |
| 0.03 mL | |
| Class A |
| Autoclavable | |
| Clear | |
| 10 mL | |
| 0.05 mL | |
| 0.03 mL | |
| 0.05 mL | |
| Glass | |
| Straight Bore Buret |