missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Burettes with Glass Key Stopcock
Description
- Made from high quality 3.3 borosilicate glass
- Blue ceramic graduations
- Straight single bore
- Includes smooth glass key stopcock
- Glass Key stopcock requires lubrication but offers the smoothest, most authentic control
Warranty and Services
1 year limited manufacturer warranty
Specifications
Specifications
| Capacity (Metric) | 50 mL |
| Length (Metric) | 1.5 cm |
| Material | Borosilicate Glass |
| Graduations | 0.1 mL |
| For Use With (Application) | Dispensing Liquid |
| Height (Metric) | 77.5 cm |
| Stopcock | Straight |
| Stopcock Material | Glass |
| Tolerance | ±0.05 mL |
| Type | Straight Bore Buret |
| Show More |