missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Glass Automatic Schellbach Zero Burettes with Intermediate Stopcock, Reservoir and Bellow
High-quality Class-A automatic zero burets made from borosilicate 3.3 glass. Designed with Schellbach buret, an intermediate PTFE stopcock and rubber bellow, calibrated for delivery. Includes glass reservior.
$826.32 - $947.39
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Closure Type | Intermediate Stopcock |
| Color | Clear |
| Closure Material | PTFE |
| For Use With (Equipment) | Labware |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
S26703
|
Eisco™
CH0242P |
10 mL |
Each for $826.32
|
|
|||||
|
S26704
|
Eisco™
CH0242Q |
25 mL |
Each for $826.32
|
|
|||||
|
S26705
|
Eisco™
CH0242R |
50 mL |
Each for $888.18
|
|
|||||
|
S26706
|
Eisco™
CH0242S |
100 mL |
Each for $947.39
|
|
|||||
Description
- Automatic zero Schellbach burette
- Class A with batch certificate
- Complies with ISO 385
- Features intermediate PTFE stopcock, reservoir, joint clip, and rubber bellow
- Made from high quality Borosilicate 3.3 glass
- Blue enamel graduations with Schellbach stripe (vertical white stripe and central blue ribbon) for accurate reading of meniscus
- Intermediate stopcock to facilitate drainage or excess liquid back into the reservoir
- Graduated reservoir
- Securely packed for safe transit
Specifications
| Autoclavable | |
| Clear | |
| Labware | |
| Dispensing liquid | |
| PTFE | |
| PTFE | |
| Class A |
| Intermediate Stopcock | |
| PTFE | |
| Borosilicate Glass (3.3) | |
| Burette, reservoir, bellow, joint clip | |
| Yes | |
| Automatic Self-zeroing Schellbach Buret | |
| DIN ISO 385 |