missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers protect light sensitive chemicals and feature a single graduation mark.

Supplier:  Eisco™ CH0451H

 View more versions of this product

Catalog No. S89470


Only null left
Explore available promotions

Description

Description

  • Amber glass protects photosensitive chemicals
  • Includes chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Class A, in compliance with DIN ISO 1042
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

16.90 oz.
White
Amber
101.6 mm
Borosilicate Glass (3.3)
10.25 in.
Polypropylene stopper
Long
Straight-sided, Round
7.5 cm
Reusable
Beaded
A
Stopper
19/26
500 mL
Polypropylene
Volumetric Flasks
500 mL
Prepare chemical solution
25 cm
7.5 cm
Volumetric Flask
±0.250 mL
Autoclavable
Yes
Non-sterile
Flat
Non-treated
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions