missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers protect light sensitive chemicals and feature a single graduation mark.

Supplier:  Eisco™ CH0451F

 View more versions of this product

Catalog No. S89468


Only null left
Explore available promotions

Description

Description

  • Amber glass protects photosensitive chemicals
  • Includes chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Class A, in compliance with DIN ISO 1042
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Specifications

6.76 oz.
White
Amber
200 mL
Prepare chemical solution
21 cm
7.62 cm
Volumetric Flask
±0.100 mL
3 in.
Autoclavable
Yes
Non-sterile
Flat
Non-treated
200 mL
Polypropylene
Volumetric Flasks
Borosilicate Glass (3.3)
8.3 in.
3 in.
Long
Straight-sided, Round
0.3 lb.
7.62 cm
Reusable
Beaded
A
Stopper
14/23
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions