missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers
Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers protect light sensitive chemicals and feature a single graduation mark.
Supplier: Eisco™ CH0451C
Description
- Amber glass protects photosensitive chemicals
- Includes chemical resistant polypropylene stopper
- Flat bottom design
- Single graduation mark
- Class A, in compliance with DIN ISO 1042
- Autoclavable
Warranty
1 year limited manufacturer warranty
Specifications
| 0.84 oz. | |
| White | |
| Amber | |
| 25 mL | |
| Prepare chemical solution | |
| 10 cm | |
| 2.5 cm | |
| Volumetric Flask | |
| ±0.040 mL | |
| 1.5 in. | |
| Autoclavable | |
| Yes | |
| Non-sterile | |
| Flat | |
| Non-treated |
| 25 mL | |
| Polypropylene | |
| Volumetric Flasks | |
| Borosilicate Glass (3.3) | |
| 4.3 in. | |
| 1.5 in. | |
| Long | |
| Straight-sided, Round | |
| 0.1 lb. | |
| 2.5 cm | |
| Reusable | |
| Beaded | |
| A | |
| Stopper | |
| 10/19 |