missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers

Catalog No. S89463
Change view
Click to view available options
Capacity (Metric):
5 mL
10 mL
25 mL
50 mL
100 mL
200 mL
250 mL
500 mL
1000 mL
2000 mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S89463 5 mL
S89464 10 mL
S89465 25 mL
S89466 50 mL
S89467 100 mL
S89468 200 mL
S89469 250 mL
S89470 500 mL
S89471 1000 mL
S89472 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S89463 Supplier Eisco™ Supplier No. CH0451A
Only null left

Eisco™ Class A Amber Glass Volumetric Flasks with Polypropylene Stoppers protect light sensitive chemicals and feature a single graduation mark.

  • Amber glass protects photosensitive chemicals
  • Includes chemical resistant polypropylene stopper
  • Flat bottom design
  • Single graduation mark
  • Class A, in compliance with DIN ISO 1042
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 0.16 oz.
Capacity (Metric) Media 5 mL
Closure Color White
Closure Material Polypropylene
Color Amber
Description Volumetric Flasks
Capacity (Metric) 5 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Prepare chemical solution
Height (English) 3 in.
Height (Metric) 6 cm
Length (Metric) 1.5 cm
Neck Style Long
Product Type Volumetric Flask
Shape Straight-sided, Round
Tolerance ±0.025 mL
Weight (English) 0.1 lb.
Width (Metric) 1.5 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Beaded
Sterility Non-sterile
Class A
Bottom Shape Flat
Closure Type Stopper
Surface Treatment Non-treated
Closure Size 10/19
Show More Show Less