missing translation for 'onlineSavingsMsg'
Learn More

Pyramex™ Class 3 Multi-Layer Parka

Catalog No. 19555336
Change view
Click to view available options
Size:
Medium
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19555336 Medium
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19555336 Supplier Pyramex™ Supplier No. RPB3610M

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Pyramex™ Class 3 Multi-Layer Parka with ANSI/ISEA 107-2015 safety compliance

Outer Jacket

  • Waterproof Hi-Vis polyester shell
  • Quilted lining - Teflon™ treated
  • Elastic band at wrists
  • Concealed detachable hood with drawstring and slack adjustment
  • Interior access zipper for print customization
  • Dual zipper front closure with hook and loop storm flap
  • Badge lanyard, d-ring hook, and 2 mic tabs
  • Heat sealed seams
  • Drawstring around bottom
  • 7 outer, 5 inner pockets

Inner Jacket

  • Hi-Vis lime polyester fleece
  • 2 in. non-connected silver reflective material
  • Elastic band at wrists
  • Drawstring around bottom
  • 2 outer, 2 inner pockets

Specifications

Size Medium
Material Polyester
Color Hi-vis Lime
Closure Type Dual Zipper
Certifications/Compliance ANSI/ISEA 107-2015, Type R - Class 3
Coating Teflon™ and Polyurethane
Cuff Style Elastic with scratch band
Hood Type Concealed, Detachable
Liner Material Quilted Polyester Cotton, Taffeta
No. of Pockets 16
Resistance Weatherproof
Tape Type China Brand Segmented Heat-Sealed
Size (English) Chest 38 to 40 in.
Length (English) 31.5 in.
Show More Show Less