missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl CR/ESD Chair - High Bench Height with Med Back, Seat Tilt, Adj Arms, Foot Ring, and ESD Casters in ESD Vinyl
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Electro-static dissipating components to ensure proper grounding
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
- Electro-static dissipating vinyl
- Meets ANSI/ESD STM12.1-2013
- Class 100/ISO Class 5 Clean Room
Specifications
Specifications
| Product Type | Cleanroom ESD Chair |
| Autoclavable | Not Autoclavable |
| With Lumbar Support | Yes |
| Seat Material | ESD Upholstery |
| Includes | Round tube chrome foot ring with internal lock |
| Adjustable | Yes |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Weight (English) | 48 lb. |
| Seating Height | High Bench Height |
| Load Bearing Capacity (English) | 300 lb. |
| Show More |