missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class 100 Vinyl CR Chair - High Bench Height with Med Back, Seat Tilt, Adj Arms, Foot Ring, and Casters in Grade B Vinyl
Fisherbrand™ Class 100 Vinyl Clean Room Chairs with Medium Back are height adjustable for 42 in. work surfaces and feature ergonomic adjustments, foot ring, arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl is easily cleaned making them ideal for clean room environments.
Supplier: Fisherbrand™ NCR32MBFBURAAT
Description
- Medium Back
- Adjustable from 26.25-36 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
- Class 100/ISO 5 Clean Room
Specifications
| Yes | |
| Round tube chrome foot ring with internal lock | |
| 48 lb. | |
| Yes | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| Polished Cast Aluminum | |
| Yes | |
| 20 in. | |
| Standard | |
| 136 kg | |
| Yes | |
| Burgundy | |
| High Bench Height |
| 26.25 to 36 in. | |
| Yes | |
| 300 lb. | |
| Cleanroom Chair | |
| Yes | |
| Yes | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| High Bench Height | |
| Not Autoclavable | |
| Class 100/ISO Class 5 | |
| Vinyl |