missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Catalog No. 14360649
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360649 Black
14360648 Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360649 Supplier Fisherbrand™ Supplier No. NECR27FBLKT
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
With Backrest Yes
With Lumbar Support Yes
Autoclavable Not Autoclavable
Seat Material ESD Upholstery
Includes Round tube chrome foot ring with internal lock
Seating Height Medium Bench Height
With Tilt Yes
With Casters Yes
Footrest Yes
With Armrest No
Weight (English) 35 lb.
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Back Style Standard
Color Black
Base Material Polished Cast Aluminum
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Adjustable Yes
Footrest Size (English) 20 in.
Adjustable (Height) 21.5 to 29 in.
Certifications/Compliance Class 100/ISO Class 5
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less