missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Medium Back, Seat Tilt, Chrome Foot Ring, and ESD Casters in ESD Vinyl

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs with Medium Back height adjustable for 36 in. work surfaces & feature ergonomic adjustments, clean room & electro-static dissipating components, chrome adjustable foot ring, & self-braking casters. Properly grounded for static sensitive applications.

$2387.30 - $2387.30

Specifications

Adjustable Yes
Adjustable (Height) 21.5 to 29 in.
Autoclavable Not Autoclavable
Back Style Standard
Base Material Polished Cast Aluminum
View More Specs

Products 1
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-000-296
View Documents Promotion Details
Fisherbrand™
NECR27MBFBLKT
Black
Each for $2,387.30
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Locking seat tilt
  • Chrome adjustable foot ring
  • Electro-static dissipating materials for proper grounding
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room
Specifications

Specifications

Yes
Not Autoclavable
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
ESD Upholstery
36 lb.
Yes
Yes
Yes
Vinyl
21.5 to 29 in.
Standard
Class 100/ISO Class 5
Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
No
Yes
Yes
Cleanroom ESD Chair
Medium Bench Height
Videos
SDS
Documents

Documents