missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chair - Medium Bench Height with Chrome Foot Ring and ESD Casters in ESD Vinyl

Catalog No. 14360645
Change view
Click to view available options
Color:
Black
Blue
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360645 Blue
14360646 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 14360645 Supplier Fisherbrand™ Supplier No. NECR27FB

Fisherbrand™ Class 100 Vinyl Clean Room/ESD Chairs are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, clean room and electro-static dissipating components, chrome adjustable foot ring, and self-braking casters. Properly grounded for static sensitive applications.

  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • Electro-static dissipating components to ensure proper grounding
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Dual-wheel, self-braking, non-marring ESD casters suitable for hard floors
  • Electro-static dissipating vinyl
  • Meets ANSI/ESD STM12.1-2013
  • Class 100/ISO Class 5 Clean Room

Specifications

Product Type Cleanroom ESD Chair
With Backrest Yes
With Lumbar Support Yes
Autoclavable Not Autoclavable
Footrest Yes
Seating Height Medium Bench Height
Weight (English) 34 lb.
With Casters Yes
With Armrest No
Color Blue
Seat Material ESD Upholstery
Certifications/Compliance Class 100/ISO Class 5
Foot Type Electro-Static Dissipating, dual-wheel, non-marring casters (suitable for both hard and carpeted floors)
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Base Material Polished Cast Aluminum
Adjustable (Height) 21.5 to 29 in.
Back Style Standard
With Tilt No
Adjustable Yes
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less